Skip Content
MAT HERRINGBONE 3FT CHO FULL ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT HERRINGBONE 3FT CHO FULL ROLL

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGHBN100300R
  • Mfr. Model # HBN100300R
  • UNSPSC # 52101500
  • CATALOGUE PAGE # 2658
  • Shipping Weight 150.0 lbs

Product Details

Herringbone V pattern adds a dynamic look to an excellent wiper/scraper mat. Medium to heavy traffic. Needle punch construction, Chevron face style, 100% polypropylene fiber. 0.80 lbs/sq. ft., vinyl (PVC) backing.

Technical Specs

  • Colour Chocolate
  • Width 3 ft.
  • Item Herringbone Mat
  • Length 3 ft. Roll
  • Mat Weaving Needle Punch
  • Edges Yes
  • Thickness 1"
  • Scrape/Dry Scrape
  • Mat Backing Material Vinyl
  • Mat Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list