Skip Content
MAT HERRINGBONE 3FT CHARC FULL ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT HERRINGBONE 3FT CHARC FULL ROLL

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGHBN200300R
  • Mfr. Model # HBN200300R
  • UNSPSC # 52101500
  • CATALOGUE PAGE # 2658
  • Shipping Weight 100.0 lbs

Product Details

Herringbone V pattern adds a dynamic look to an excellent wiper/scraper mat. Medium to heavy traffic. Needle punch construction, Chevron face style, 100% polypropylene fiber. 0.80 lbs/sq. ft., vinyl (PVC) backing.

Technical Specs

  • Colour Charcoal
  • Width 3 ft.
  • Item Herringbone Mat
  • Length 3 ft. Roll
  • Edges Yes
  • Thickness 1"
  • Mat Weaving Needle Punch
  • Scrape/Dry Scrape
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list