Skip Content
MAT,ENTRANCE,RED/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ENTRANCE,RED/BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z492
  • Mfr. Model # 6Z492
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Red/Black
  • Length 5 ft.
  • Item Sabre Decalon
  • Thickness 5/16"
  • Width 3 ft.
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Edges Beveled
  • Standards ASTM D3884-01, ASTM D6540-00, ASTM D5252-98A, CPSC FF 1-70, ASTM D2859
  • Mat Shape Rectangle
  • Antimicrobial No
  • Mat Surface Pattern Tufted
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Weaving Cut Pile
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Face Weight 19.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Scrape/Dry Dry
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list