Skip Content
MAT,ENTRANCE,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ENTRANCE,GREEN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DB88
  • Mfr. Model # 4DB88
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Hunter Green
  • Length 5 ft.
  • Width 3 ft.
  • Edges Beveled
  • Thickness 3/8"
  • Item Entrance Mat
  • Legend No Legend
  • Standards ASTM D2859, CPSC FF 1-70
  • Indoor/Outdoor Indoor
  • Antimicrobial No
  • Mat Shape Rectangle
  • Mat Surface Pattern Waffle
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape and Dry
  • Mat Surface Material Polypropylene
  • Face Weight 26.0 oz./sq. yd.
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list