Skip Content
MAT,ENTRANCE,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ENTRANCE,GRAY

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3U005
  • Mfr. Model # 3U005
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Colour Gray
  • Length 6 ft.
  • Item Ovation
  • Width 4 ft.
  • Thickness 5/16"
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, ASTM D1335-05, CPSC FF 1-70
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Edges Beveled
  • Mat Surface Pattern Tufted
  • Oil Resistant No
  • Antimicrobial No
  • Mat Shape Rectangle
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape and Dry
  • Mat Backing Material Vinyl
  • Mat Surface Material Polypropylene
  • Face Weight 19.0 oz./sq. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list