Skip Content
MAT,ENTRANCE,CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ENTRANCE,CHARCOAL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LY59
  • Mfr. Model # 3LY59
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Colour Charcoal
  • Length 6 ft.
  • Item Entrance Mat
  • Thickness 3/8"
  • Width 4 ft.
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Edges Dam
  • Standards ASTM D2859, CPSC FF 1-70
  • Mat Surface Pattern Bubble
  • Mat Shape Rectangle
  • Antimicrobial Yes
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Loop Pile
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Scrape/Dry Scrape and Dry
  • Face Weight 26.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list