Skip Content
MAT,ENTRANCE,CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAT,ENTRANCE,CHARCOAL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3H397
  • Mfr. Model # 3H397
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Item Arrow Trax
  • Colour Charcoal
  • Length 8 ft.
  • Thickness 3/8"
  • Width 4 ft.
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
  • Edges Beveled
  • Antimicrobial No
  • Mat Shape Rectangle
  • Mat Surface Pattern Herringbone
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Needle Punch
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Scrape/Dry Scrape and Dry
  • Face Weight 38.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list