Skip Content
MAT,ENTRANCE,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAT,ENTRANCE,BROWN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DE20
  • Mfr. Model # 4DE20
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Length 6 ft.
  • Colour Brown
  • Width 4 ft.
  • Thickness 3/8"
  • Edges Beveled
  • Item Entrance Mat
  • Indoor/Outdoor Indoor
  • Legend No Legend
  • Mat Surface Pattern Parquet
  • Standards ASTM D2859, CPSC FF 1-70
  • Mat Shape Rectangle
  • Oil Resistant No
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Loop Pile
  • Face Weight 26.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Scrape/Dry Scrape and Dry
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List