Skip Content
MAT,ENTRANCE,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ENTRANCE,BROWN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DB94
  • Mfr. Model # 4DB94
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Colour Brown
  • Length 6 ft.
  • Width 4 ft.
  • Thickness 3/8"
  • Edges Beveled
  • Item Entrance Mat
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Mat Shape Rectangle
  • Standards ASTM D2859, CPSC FF 1-70
  • Oil Resistant No
  • Mat Surface Pattern Waffle
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Loop Pile
  • Face Weight 26.0 oz./sq. yd.
  • Scrape/Dry Scrape and Dry
  • Mat Backing Material Rubber
  • Mat Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list