Skip Content
MAT,ENTRANCE,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ENTRANCE,BROWN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3U001
  • Mfr. Model # 3U001
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour Brown
  • Item Ovation
  • Length 5 ft.
  • Width 3 ft.
  • Thickness 5/16"
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, ASTM D1335-05, CPSC FF 1-70
  • Edges Beveled
  • Mat Shape Rectangle
  • Oil Resistant No
  • Mat Surface Pattern Tufted
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape and Dry
  • Mat Surface Material Polypropylene
  • Face Weight 19.0 oz./sq. yd.
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list