Skip Content
MAT,ENTRANCE,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ENTRANCE,BLUE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DE13
  • Mfr. Model # 4DE13
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.8 lbs

Technical Specs

  • Length 5 ft.
  • Width 3 ft.
  • Thickness 3/8"
  • Colour Blue
  • Edges Beveled
  • Item Entrance Mat
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards ASTM D2859, CPSC FF 1-70
  • Mat Surface Pattern Parquet
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Face Weight 26.0 oz./sq. yd.
  • Scrape/Dry Scrape and Dry
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Polypropylene
  • Mat Weaving Loop Pile
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list