Skip Content
MAT,ENTRANCE,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ENTRANCE,BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5W613
  • Mfr. Model # 5W613
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Item Rubber Brush
  • Colour Black
  • Width 2 ft.
  • Length 32"
  • Thickness 5/8"
  • Edges Beveled for Safety
  • Legend No Legend
  • Indoor/Outdoor Outdoor
  • Standards ASTM D3884-01, ASTM C1028-96, ASTM D395, ASTM D575, ASTM D1171, CPSC FF 1-70, ASTM D-2850
  • Mat Surface Pattern Fingertip
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Solid
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Scrape/Dry Scrape
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list