Skip Content
MAT,ENTRANCE,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ENTRANCE,BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3U012
  • Mfr. Model # 3U012
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Colour Black
  • Item Encore Scarpe and Dry
  • Length 6 ft.
  • Width 4 ft.
  • Thickness 5/16"
  • Legend No Legend
  • Standards ASTM D6540, ASTM D5252-98, ASTM D3884, CPSC FF 1-70, ASTM D2859
  • Indoor/Outdoor Indoor
  • Edges Beveled
  • Mat Surface Pattern Linear
  • Mat Shape Rectangle
  • Oil Resistant No
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Weaving Loop Pile
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Face Weight 19.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Scrape/Dry Scrape and Dry
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List