Skip Content
MAT,ENTRANCE,4 X 6 FT,NAVY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ENTRANCE,4 X 6 FT,NAVY BLUE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PY84
  • Mfr. Model # 6PY84
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.94 lbs

Technical Specs

  • Colour Navy
  • Item Entrance Mat
  • Length 6 ft.
  • Width 4 ft.
  • Thickness 3/8"
  • Indoor/Outdoor Indoor
  • Legend No Legend
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
  • Mat Surface Pattern Tufted
  • Edges Beveled
  • Antimicrobial No
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape and Dry
  • Face Weight 33.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list