Skip Content
MAT,ENTRANCE,4 X 6 FT,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ENTRANCE,4 X 6 FT,BROWN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PY86
  • Mfr. Model # 6PY86
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Item Entrance Mat
  • Length 6 ft.
  • Thickness 3/8"
  • Width 4 ft.
  • Colour Brown
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Loop Pile
  • Standards ASTM D6540, ASTM D412, ASTM 5252-98a, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
  • Edges Beveled
  • Mat Shape Rectangle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list