Skip Content
MAT,ENTRANCE,3 X 5 FT,CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ENTRANCE,3 X 5 FT,CHARCOAL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PY82
  • Mfr. Model # 6PY82
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.45 lbs

Technical Specs

  • Length 5 ft.
  • Item Entrance Mat
  • Colour Charcoal
  • Width 3 ft.
  • Thickness 3/8"
  • Legend No Legend
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70
  • Edges Beveled
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Tufted
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Scrape/Dry Scrape and Dry
  • Mat Weaving Loop Pile
  • Mat Backing Material Vinyl
  • Mat Surface Material Polypropylene
  • Face Weight 33.0 oz./sq. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list