Skip Content
MAT EMER SHOWER RED/YELLOW 2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT EMER SHOWER RED/YELLOW 2X2

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGEWS300202
  • Mfr. Model # EWS300202
  • UNSPSC # 32121805
  • CATALOGUE PAGE # 2678
  • Shipping Weight 5.0 lbs

Product Details

The perfect mat for emergency eyewash and shower stations. 100% recycled vinyl. Highly visible colors: easy to see. Comes assembled and ready to use. Yellow beveled edging on three sides. Waffle grid drains fast, keeps surface dry and slip-resistant.

Technical Specs

  • Item Red with Yellow Border, Beveled on 3 Sides
  • Length 2 ft.
  • Width 2 ft.
  • Thickness 3/4"
  • Mat Surface Pattern Waffle Grid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list