Skip Content
MAT DIAMOND-PLATE 3FTX5FT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT DIAMOND-PLATE 3FTX5FT BLK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW414.1516X3X5BK
  • Mfr. Model # 414.1516X3X5BK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.02 lbs

Technical Specs

  • Colour Black
  • Length 5 ft.
  • Width 3 ft.
  • Item Antifatigue Mat
  • Thickness 15/16"
  • Weight 8.6 lbs.
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Mat Shape Rectangle
  • Edges Beveled
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Brake Fluid Resistant Yes
  • Antimicrobial No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl
  • Mat Backing Material Nitrile Foam
  • Antifatigue Mat Item Antifatigue Mat
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Mat Surface Pattern Diamond Plate
  • Antifatigue Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List