Skip Content
MAT DIAMOND-PLATE 3FTX10FT BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT DIAMOND-PLATE 3FTX10FT BLK

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW414.1516X3X10BK
  • Mfr. Model # 414.1516X3X10BK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Colour Black
  • Width 3 ft.
  • Item UltraSoft Diamond-Plate
  • Length 10 ft.
  • Thickness 15/16"
  • Edges Beveled
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Antifatigue Mat Item Antifatigue Mat
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Mat Surface Pattern Diamond Plate
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant Yes
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Fire Resistant
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Nitrile Foam
  • Weight 39 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list