Skip Content
MAT DIAM-PLATE SPONGE 3FTX5FT BK/YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT DIAM-PLATE SPONGE 3FTX5FT BK/YW

WEARWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRW415.916X3X5BYL
  • Mfr. Model # 415.916X3X5BYL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.04 lbs

Product Details

Diamond-Plate SpongeCote 9/16 inch thick. Nitricell(R) sponge base with nitrile rubber offers optimal comfort and resilience. Sponge base is up to 20% larger. Size: 3 feet x 5 feet. Black/yellow in colour.

Technical Specs

  • Length 5 ft.
  • Colour Black with Yellow Border
  • Width 3 ft.
  • Item Antifatigue Mat
  • Thickness 9/16"
  • Weight 18 lbs.
  • Edges Beveled
  • Standards MVSS 302, Federal Standard 191, ASTM F1677, ASTM D575
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant Yes
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Surface Material Vinyl
  • Mat Backing Material Nitrile Foam
  • Antifatigue Mat Item Antifatigue Mat
  • Mat Surface Pattern Diamond Plate
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Antifatigue Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list