MAT CUTTING GREEN 24IN X 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAT CUTTING GREEN 24IN X 36IN

OLFA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OLFNCM-L
  • Mfr. Model # NCM-L
  • UNSPSC # 53141630
  • CATALOGUE PAGE # 165
  • Shipping Weight 4.5 lbs

Product Details

24 x 36 inch self-healing green cutting mats, grid on one side, solid on the other. OLFA mats help prevent damage to your work surface and extend the life of your blades.

Technical Specs

  • Colour Green
  • Includes 2" Grid Size
  • Item Cutting Mat
  • Type Self-Healing
  • Length (In.) 36
  • Thickness (In.) 0.12
  • Use With Utility Knives, Rotary Cutters
  • Width (In.) 24