Skip Content
MAT COCO 30X48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT COCO 30X48IN

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGCOC053048
  • Mfr. Model # COC053048
  • UNSPSC # 52101500
  • CATALOGUE PAGE # 2663
  • Shipping Weight 7.95 lbs

Product Details

Coco mats. Provide aggressive soil and moisture removal. 1-1/4 in. thick. Natural colour. Recommended applications: oilfield, residential, and industrial applications.

Technical Specs

  • Colour Natural colour
  • Item Coco Matting
  • Width 30"
  • Length 48"
  • Thickness 1 1/4"
  • Edges No
  • Mat Surface Pattern Brush
  • Scrape/Dry Scrape
  • Mat Surface Material Coconut Husk

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List