Skip Content
MAT COCO 24X39IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAT COCO 24X39IN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRMC2439
  • Mfr. Model # MC2439
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2663
  • Shipping Weight 6.5 lbs

Product Details

Coco mat, reversible. 24 in x 39 in. Ideal for removing wet soil. 1-1/4 in. thick. Natural colour.

Technical Specs

  • Item Coco Mat
  • Colour Natural
  • Thickness 1-1/4"
  • Length 24"
  • Width 39"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List