Skip Content
MAT COCO 22X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT COCO 22X36IN

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGCOC052236
  • Mfr. Model # COC052236
  • UNSPSC # 52101500
  • CATALOGUE PAGE # 2663
  • Shipping Weight 59.4 lbs

Product Details

Coco mats. Provide aggressive soil and moisture removal. 1-1/4 in. thick. Natural colour. Recommended applications: oilfield, residential, and industrial applications.

Technical Specs

  • Colour Natural colour
  • Item Coco Matting
  • Length 36"
  • Width 22"
  • Thickness 1 1/4"
  • Edges No
  • Mat Surface Pattern Brush
  • Scrape/Dry Scrape
  • Mat Surface Material Coconut Husk

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list