MAT BUBBLE 3FTX4FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAT BUBBLE 3FTX4FT

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGBMC220304
  • Mfr. Model # BMC220304
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2666
  • Shipping Weight 18.04 lbs

Product Details

This air cushioned anti-fatigue mat includes an integrated beveled edge. Natural rubber construction. Domed top (solid) face style. Medium to heavy application.

Technical Specs

  • Length 4 ft.
  • Item Bubble Mat
  • Width 3 ft.
  • Thickness 5/8"
  • Colour Black
  • Standards ASTM D412, DIN 53516, ASTM D2240, ASTM D 1298, ASTM D624, ASTM D573, ASTM D 395, ASTM 303-83, ASTM D471
  • Edges Beveled
  • Weight 18 lb.
  • Mat Surface Material Rubber
  • Mat Shape Rectangle
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list