Skip Content
MAT BARRIER RIB 2 FT X 3 FT GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT BARRIER RIB 2 FT X 3 FT GRAY

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UEZ3
  • Mfr. Model # 3UEZ3
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.28 lbs

Technical Specs

  • Colour Gray
  • Length 3 ft.
  • Thickness 3/8"
  • Width 2 ft.
  • Edges -
  • Item Entrance Mat
  • Legend No Legend
  • Mat Shape Rectangle
  • Indoor/Outdoor Indoor
  • Mat Surface Pattern Ribbed
  • Antimicrobial Yes
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape and Dry
  • Mat Surface Material Polypropylene
  • Face Weight 26.0 oz./sq. yd.
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list