Skip Content
MAT,ANTISTATIC,3 X 60 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ANTISTATIC,3 X 60 FT

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6RA12
  • Mfr. Model # 6RA12
  • UNSPSC # 46182104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs

Technical Specs

  • Colour Brown
  • Item Dissipative/Antistatic Mat
  • Width 3 ft.
  • Length 60
  • Thickness 3/8"
  • Cord Length No Cord
  • Backing Material PVC Sponge
  • Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
  • Edges Beveled
  • Mat Surface Pattern Textured
  • Antimicrobial No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Anti-Static
  • Antifatigue Yes
  • Surface to Surface Resistance 2.6 x 10 to 7th ohm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list