Skip Content
MAT,ANTIFATIGUE,4 X 60 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ANTIFATIGUE,4 X 60 FT

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PY98
  • Mfr. Model # 6PY98
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Colour Black/Yellow
  • Item Anti-Fatigue Mat
  • Length Non-Directional Diamond Deck Plate Top Surface
  • Width 4 ft.
  • Thickness 1/2"
  • Antifatigue Mat Item Antifatigue Mat
  • Edges Beveled
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Mat Surface Pattern Diamond Plate
  • Oil Resistant No
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Backing Material Closed Cell Vinyl Foam
  • Antifatigue Yes
  • Mat Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list