Skip Content
MAT,ANTI STATIC,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ANTI STATIC,BROWN

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UM42
  • Mfr. Model # 3UM42
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Cushion-Stat
  • Length 3 ft.
  • Width 2 ft.
  • Thickness 3/8"
  • Colour Brown
  • Edges Safely Beveled to Reduce Tripping Hazards
  • Cord Length No Cord
  • Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
  • Antimicrobial No
  • Oil Resistant No
  • Mat Electrical Resistance Anti-Static
  • Mat Surface Pattern Textured
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Surface to Surface Resistance 2.6 x 10 to 7th ohm
  • Antifatigue Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list