Skip Content
MAT ANTI-SLIP BK STD TOP 2 X 4 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT ANTI-SLIP BK STD TOP 2 X 4 FT

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGPCS220204
  • Mfr. Model # PCS220204
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2666
  • Shipping Weight 10.0 lbs

Product Details

Slip resistant 3/4 inch thick raises the worker up off a hard or wet floor. (PVC) vinyl construction. Flow through holes in tiles allow liquids to drain through so top surface stays dry. Mats come with three sides edged.

Technical Specs

  • Item Personal Comfort Station, Black
  • Length 4 ft.
  • Width 2 ft.
  • Thickness 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list