Skip Content
MAT ANTI-SLIP BK STD TOP 2 X 3 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT ANTI-SLIP BK STD TOP 2 X 3 FT

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGPCS220203
  • Mfr. Model # PCS220203
  • UNSPSC # 52101511
  • CATALOGUE PAGE # 2666
  • Shipping Weight 7.5 lbs

Product Details

Slip resistant 3/4 inch thick raises the worker up off a hard or wet floor. (PVC) vinyl construction. Flow through holes in tiles allow liquids to drain through so top surface stays dry. Mats come with three sides edged.

Technical Specs

  • Item Personal Comfort Station, Black
  • Length 3 ft.
  • Width 2 ft.
  • Thickness 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List