!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRSL COMFORT STATION 2FTX4FT GRIT BLACK

PRSL COMFORT STATION 2FTX4FT GRIT BLACK

EDGEWOOD

PRSL COMFORT STATION 2FTX4FT GRIT BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRSL COMFORT STATION 2FTX4FT GRIT BLACK

PRSL COMFORT STATION 2FTX4FT GRIT BLACK

EDGEWOOD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EDGPCG220204
  • Mfr. Model # PCG220204
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Slip resistant 3/4 inch thick raises the worker up off a hard or wet floor. (PVC) vinyl construction. Flow through holes in tiles allow liquids to drain through so top surface stays dry. Mats come with three sides edged.

Technical Specs

  • Item Personal Comfort Station, Black
  • Width 2 ft.
  • Length 4 ft.
  • Thickness 3/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list