Skip Content
MAT,ANTI FATIGUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ANTI FATIGUE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z506
  • Mfr. Model # 6Z506
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Item Cushion-Dek
  • Width 2 ft.
  • Length 6 ft.
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Thickness 7/16"
  • Colour Black
  • Mat Surface Pattern Slotted
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
  • Edges (4) Straight
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Drainage Holes Per Sq. Ft. 7.5
  • Shape of Drainage Holes Ellipse
  • Antifatigue Yes
  • Welding Safe No
  • Anti-Slip Surface Yes
  • Mat Backing Material Vinyl
  • Mat Ramp Material No Ramp
  • Mat Surface Material Vinyl
  • Size of Drainage Holes 1.875" L x 0.500" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list