Skip Content
MAT,ANTI FATIGUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ANTI FATIGUE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z505
  • Mfr. Model # 6Z505
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Length 3 ft.
  • Colour Black
  • Item Cushion-Dek
  • Thickness 7/16"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Width 2 ft.
  • Mat Surface Pattern Slotted
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
  • Edges Straight
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Drainage Holes Per Sq. Ft. 7.5
  • Anti-Slip Surface Yes
  • Antifatigue Yes
  • Shape of Drainage Holes Ellipse
  • Welding Safe No
  • Mat Surface Material Vinyl
  • Mat Ramp Material No Ramp
  • Size of Drainage Holes 1.875" L x 0.500" W
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list