Skip Content
MAT,ANTI FATIGUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ANTI FATIGUE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5W780
  • Mfr. Model # 5W780
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Technical Specs

  • Colour Black
  • Length 31"
  • Item Diamond Top Mat
  • Width 28"
  • Thickness 1/2"
  • Antifatigue Mat Item Antifatigue Mat
  • Antimicrobial No
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
  • Mat Shape Rectangle
  • Edges Beveled
  • Mat Surface Pattern Diamond Plate
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Backing Material Rubber
  • Antifatigue Yes
  • Mat Surface Material Rubber
  • Mat Electrical Resistance Electrical Properties Not Tested

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list