Skip Content
MAT,ANTI FATIGUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ANTI FATIGUE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5W712
  • Mfr. Model # 5W712
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Colour Black/Yellow
  • Width 2 ft.
  • Item Shielded Sof-Tred
  • Length 3 ft.
  • Thickness 3/8"
  • Antifatigue Mat Item Antifatigue Mat
  • Standards ASTM D3884-01, ASTM C-1028, ASTM D-1004-94A-03, ASTM D-412, ASTM E648-94a
  • Mat Shape Rectangle
  • Mat Surface Pattern Pebble
  • Edges Beveled
  • Antimicrobial No
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list