Skip Content
MAT,ANTI FATIGUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ANTI FATIGUE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5W617
  • Mfr. Model # 5W617
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Black
  • Length 5 ft.
  • Item Comfort Eze
  • Width 30"
  • Thickness 3/8"
  • Edges Safely Beveled to Eliminate Tripping
  • Antifatigue Mat Item Antifatigue Mat
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Surface Pattern Bubble
  • Mat Shape Rectangle
  • Antimicrobial No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list