Skip Content
MAT,ANTI FATIGUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ANTI FATIGUE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YJ17
  • Mfr. Model # 4YJ17
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Technical Specs

  • Width 38"
  • Thickness 7/8"
  • Colour Black/Yellow
  • Edges 3-Sided, Beveled
  • Item Safety Stance
  • Length 40"
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
  • Mat Surface Pattern Drainage Holes
  • Mat Shape Rectangle
  • Antimicrobial No
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Antifatigue Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Drainage Holes Per Sq. Ft. 56.0
  • Shape of Drainage Holes Circle
  • Anti-Slip Surface Yes
  • Welding Safe Yes
  • Mat Surface Material Rubber
  • Mat Ramp Material Rubber
  • Mat Backing Material Rubber
  • Size of Drainage Holes 1.125" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list