Skip Content
MAT,ANTI FATIGUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ANTI FATIGUE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YJ15
  • Mfr. Model # 4YJ15
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.55 lbs

Technical Specs

  • Item Safety Stance
  • Colour Black/Yellow
  • Length 40"
  • Thickness 7/8"
  • Width 26"
  • Edges 3-Sided, Beveled
  • Mat Surface Pattern Drainage Holes
  • Mat Shape Rectangle
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
  • Antimicrobial No
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Antifatigue Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Shape of Drainage Holes Circle
  • Drainage Holes Per Sq. Ft. 56.0
  • Anti-Slip Surface Yes
  • Welding Safe Yes
  • Mat Ramp Material Rubber
  • Mat Surface Material Rubber
  • Mat Backing Material Rubber
  • Size of Drainage Holes 1.125" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list