Skip Content
MAT,ANTI FATIGUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,ANTI FATIGUE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UM39
  • Mfr. Model # 3UM39
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Item Diamond Top Interlock
  • Width 36'
  • Length 31"
  • Colour Black
  • Thickness 1/2"
  • Antimicrobial No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Pattern Diamond Plate
  • Edges (3) Beveled, (1) Interlocking
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Mat Backing Material Rubber
  • Matting Series Compatability Diamond Flex-Lok(TM) Solid
  • Mat Surface Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list