Skip Content
MAT ANTI-FATIGUE BLK 4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MAT ANTI-FATIGUE BLK 4X6

ANDERSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADS420010046
  • Mfr. Model # 420010046
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.65 lbs

Technical Specs

  • Colour Black
  • Length 6 ft.
  • Item Drainage Mat
  • Width 4 ft.
  • Standards NFSI Certified
  • Thickness 3/8"
  • Edges Beveled
  • Mat Surface Pattern Flow Through
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Oil Resistant Yes
  • Antimicrobial Yes
  • Mat Electrical Resistance Anti-Static
  • Antifatigue Yes
  • Drainage Holes Per Sq. Ft. 54.0
  • Shape of Drainage Holes Circle
  • Welding Safe No
  • Anti-Slip Surface Yes
  • Mat Ramp Material No Ramp
  • Mat Surface Material Closed Cell Nitrile Foam
  • Mat Backing Material Nitrile
  • Size of Drainage Holes 0.600" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list