Skip Content
MAT ANTI-FATIGUE 30X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT ANTI-FATIGUE 30X72

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z927
  • Mfr. Model # 6Z927
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Item Cushion-Lok
  • Colour Black/Yellow
  • Length 6 ft.
  • Width 2-1/2 ft.
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Thickness 7/8"
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM E648-94A
  • Edges Ramp
  • Mat Shape Rectangle
  • Mat Surface Pattern Portholes
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Oil Resistant Yes
  • Brake Fluid Resistant No
  • Shape of Drainage Holes Diamond
  • Antifatigue Yes
  • Drainage Holes Per Sq. Ft. 72.0
  • Anti-Slip Surface Yes
  • Welding Safe No
  • Mat Surface Material Vinyl
  • Mat Ramp Material Vinyl
  • Mat Backing Material Vinyl
  • Size of Drainage Holes 0.625" dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list