Skip Content
MAT 9/16 IN X 3FT X 5FT SOF-TRED BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT 9/16 IN X 3FT X 5FT SOF-TRED BL

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TTR3
  • Mfr. Model # 3TTR3
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.9 lbs

Technical Specs

  • Colour Black
  • Item Anti-Fatigue Mat
  • Length 5 ft.
  • Thickness 9/16"
  • Width 3 ft.
  • Edges -
  • Antifatigue Mat Item Antifatigue Mat
  • Standards ASTM C1028-96, ASTM D2240-02, CPSC FF 1-70, ASTM D 2859, ASTM D1004-94a-03, ASTM D412, ASTM D3884-01
  • Antimicrobial No
  • Mat Shape Rectangle
  • Oil Resistant No
  • Mat Surface Pattern Pebble
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list