MAT 5830 WHITE 18X36 PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAT 5830 WHITE 18X36 PAD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM70006716909
  • Mfr. Model # 70006716909
  • UNSPSC # 52101500
  • CATALOGUE PAGE # 2127
  • Shipping Weight 7.0 lbs

Product Details

3M(TM) Clean-Walk Mats are an adhesive coated mat that is used in removing dirt from the bottom of shoes, wheels or any passing objects. To expose an adhesive surface, just peel the top sheet back. Dimensions (in.) 36 L x 18 W. 30 sheet pad.

Technical Specs

  • Item 30 Sheet Pad
  • Size 36" x 18"
  • Number of Sheets 30
  • Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list