Skip Content
MAT, 4FT X 12FT ENTRANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT, 4FT X 12FT ENTRANCE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PY90
  • Mfr. Model # 6PY90
  • UNSPSC # 52101508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • Width 4 ft.
  • Item Entrance Mat
  • Thickness 3/8"
  • Colour Charcoal
  • Length 12 ft.
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D1335-05, CPSC FF 1-70
  • Edges Beveled
  • Mat Surface Pattern Tufted
  • Mat Shape Rectangle
  • Oil Resistant No
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Weaving Loop Pile
  • Scrape/Dry Scrape and Dry
  • Face Weight 26.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list