Skip Content
MAT,3X5,BLY STRIPE,DIAMOND STAR,9/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,3X5,BLY STRIPE,DIAMOND STAR,9/1

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ENK6
  • Mfr. Model # 6ENK6
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.12 lbs

Technical Specs

  • Colour Striped
  • Item Mat
  • Length 5 ft.
  • Thickness 9/16"
  • Edges Rounded Radius Corners
  • Width 3 ft.
  • Antifatigue Mat Item Antifatigue Mat
  • Standards CPSC FF 1-70, ASTM D-2859
  • Weight 31 lb.
  • Mat Surface Pattern Diamond Plate
  • Antimicrobial No
  • Mat Shape Rectangle
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Antifatigue Yes
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list