Skip Content
MAT,3X5,BLACK,ULT K-MARBLE FOOT,7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,3X5,BLACK,ULT K-MARBLE FOOT,7/8

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FHG2
  • Mfr. Model # 6FHG2
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Colour Black/White
  • Width 3 ft.
  • Item Mat
  • Length 5 ft.
  • Thickness 7/8"
  • Edges Rounded Radius Corners
  • Antifatigue Mat Item Antifatigue Mat
  • Weight 22 lb.
  • Standards CPSC FF 1-70, ASTM D-2859
  • Mat Surface Pattern Marble
  • Mat Shape Rectangle
  • Antimicrobial No
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list