Skip Content
MAT,3X5,BLACK,K-MARBLE FOOT,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MAT,3X5,BLACK,K-MARBLE FOOT,1/2

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FHD0
  • Mfr. Model # 6FHD0
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.8 lbs

Technical Specs

  • Colour Black/White
  • Width 3 ft.
  • Length 5 ft.
  • Thickness 1/2"
  • Item Mat
  • Edges Rounded Radius Corners
  • Antifatigue Mat Item Antifatigue Mat
  • Standards CPSC FF 1-70, ASTM D-2859
  • Weight 22 lb.
  • Mat Surface Pattern Marble
  • Mat Shape Rectangle
  • Antimicrobial No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Brake Fluid Resistant No
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list