MAT,3X5,BLACK,DIAMOND STAR,9/16 THI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAT,3X5,BLACK,DIAMOND STAR,9/16 THI

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ENJ9
  • Mfr. Model # 6ENJ9
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Thickness 9/16"
  • Width 3 ft.
  • Item Mat
  • Length 5 ft.
  • Colour Black
  • Edges Rounded Radius Corners
  • Antifatigue Mat Item Antifatigue Mat
  • Weight 20 lb.
  • Standards CPSC FF 1-70, ASTM D-2859
  • Mat Shape Rectangle
  • Antimicrobial No
  • Mat Surface Pattern Diamond Plate
  • Oil Resistant No
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Antifatigue Yes
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list