MAT,3FTX12FT ANTI-FATIGUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MAT,3FTX12FT ANTI-FATIGUE

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PY96
  • Mfr. Model # 6PY96
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • Item Anti-Fatigue Mat
  • Width 3 ft.
  • Length 12 ft.
  • Colour Black/Yellow
  • Thickness 1/2"
  • Antifatigue Mat Item Antifatigue Mat
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
  • Edges Beveled
  • Mat Surface Pattern Bubble
  • Mat Shape Rectangle
  • Oil Resistant No
  • Antimicrobial No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Surface Material Vinyl
  • Antifatigue Yes
  • Mat Backing Material Closed Cell Vinyl Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list